Apply to be a TradeMaster!
Main product image of Honesty Rite-Temp Valve Trim with Push-Button Diverter (Polished Chrome)
Magnifying glass
Hover image to zoom

Honesty Rite-Temp Valve Trim with Push-Button Diverter (Polished Chrome)

Brand:
Kohler
SKU:
K-T99762-4-CP
Rating:
(0)
Q&A:
(0)
Honesty Rite-Temp Valve Trim with Push-Button Diverter (Polished Chrome)
Magnifying glass
Hover image to zoom
$205.91 each
In Stock
In Stock
Get 14 Tue, Aug 18
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Height (Inches)
6-1/2" Height
Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Wall Mount
Product Highlight: Handle Style
Lever
Product Highlight: Depth (Inches)
4-1/2" Depth
Product Highlight: Warranty
Limited Lifetime Warranty

Description

With clean lines and square features, the contemporary Honesty faucet collection draws inspiration from modern European design. This shower valve trim includes a lever handle and diverter button for easy water control. Pair this trim with a Rite-Temp pressure-balancing valve with push-button diverter, which maintains your desired water temperature during pressure fluctuations.

Features:
  • Premium construction ensures durability and reliability
  • Shower valve trim plate with push-button diverter
  • Trim only, requires valve to complete installation

Specs

Height (Inches):

6-1/2"

Application:

Bathroom

Series:

Honesty

Finish:

Polished Chrome

Installation Type:

Wall Mount

Handle Style:

Lever

Depth (Inches):

4-1/2"

Warranty:

Limited Lifetime

Shape:

Square

Width (Inches):

6-1/2"

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy