Apply to be a TradeMaster!
Main product image of Rite-Temp Bath And Shower Trim Kit w/ Push-Button Diverter, 2.5 GPM (Vibrant Brushed Moderne Brass)
Magnifying glass
Hover image to zoom

Rite-Temp Bath And Shower Trim Kit w/ Push-Button Diverter, 2.5 GPM (Vibrant Brushed Moderne Brass)

Brand:
Kohler
SKU:
K-T99763-4-2MB
Rating:
(0)
Q&A:
(0)
Rite-Temp Bath And Shower Trim Kit w/ Push-Button Diverter, 2.5 GPM (Vibrant Brushed Moderne Brass)
Magnifying glass
Hover image to zoom
$596.55 each
In Stock
In Stock
Get 1 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Square
Product Highlight: GPM
2.5 GPM
Product Highlight: Finish
Vibrant Brushed Moderne Brass
Product Highlight: Installation Type
Wall Mount

Description

–
Honesty Rite-Temp bath and shower trim kit with push-button diverter, 2.5 gpm

With clean lines and square features, the contemporary Honesty faucet collection draws inspiration from modern European design. This bath and shower valve trim includes a lever handle and push-button diverter as well as a single-function showerhead with Katalyst air-induction technology, which maximizes the air/water mix for a powerful, even flow. Pair this trim with a Rite-Temp pressure-balancing valve with push-button diverter, which maintains your desired water temperature during pressure fluctuations.
  • Includes lever handle, single-function showerhead, shower arm and flange, valve trim, and nondiverter bathtub spout with NPT or slip-fit connection
  • Single lever handle allows for both on/off activation and temperature setting
  • Rite-Temp pressure-balancing technology maintains water temperature within +/- 3 Degrees F
  • Integrated push-button diverter
  • Includes single-function 2.5 gpm (9.5 lpm) showerhead with Katalyst air-induction technology

Specs

–
Shape:

Square

ADA:

No

Flow Rate (GPM):

2.5

Application:

Residential

GPM:

2.5

Finish:

Vibrant Brushed Moderne Brass

Installation Type:

Wall Mount

Country of Origin:

United States

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy