Shop Resideo Sale
Main product image of Honesty Rite-temp Bath And Shower Trim Kit w/ Push-button Diverter, 2.5 GPM (Matte Black)
Magnifying glass
Hover image to zoom

Honesty Rite-temp Bath And Shower Trim Kit w/ Push-button Diverter, 2.5 GPM (Matte Black)

Brand:
Kohler
SKU:
K-T99763-4-BL
Rating:
(0)
Q&A:
(0)
Honesty Rite-temp Bath And Shower Trim Kit w/ Push-button Diverter, 2.5 GPM (Matte Black)
Magnifying glass
Hover image to zoom
$596.55 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Installation Type
Wall Mount
Product Highlight: Width (Inches)
6-1/2" Width
Product Highlight: Finish
Matte Black
Product Highlight: Shape
Square

Description

–
Honesty Rite-Temp bath and shower trim kit w/ push-button diverter, 2.5 gpm
  • With clean lines and square features, the contemporary Honesty faucet collection draws inspiration from modern European design. This bath and shower valve trim includes a lever handle and push-button diverter as well as a 1-Function showerhead w/ Katalyst air-induction technology, which maximizes the air/water mix for a powerful, even flow. Pair this trim w/ a Rite-Temp pressure-balancing valve w/ push-button diverter, which maintains your desired water temperature during pressure fluctuations.
  • Includes lever handle, 1-Function showerhead, shower arm and flange, valve trim, and nondiverter bathtub spout w/ NPT or slip-fit connection
  • Single lever handle allows for both on/off activation and temperature setting
  • Rite-Temp pressure-balancing technology maintains water temperature w/ in +/- 3°F
  • Integrated push-button diverter
  • Includes 1-Function 2.5 gpm (9.5 lpm) showerhead w/ Katalyst air-induction technology

Specs

–
Material:

Metal

Installation Type:

Wall Mount

Width (Inches):

6-1/2"

Application:

Residential

Flow Rate (GPM):

2.5

Series:

Honesty

Finish:

Matte Black

Shape:

Square

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy