Apply to be a TradeMaster!
Main product image of Honesty Rite-temp Bath And Shower Trim Kit w/ Push-button Diverter, w/ out Showerhead (Matte Black)
Magnifying glass
Hover image to zoom

Honesty Rite-temp Bath And Shower Trim Kit w/ Push-button Diverter, w/ out Showerhead (Matte Black)

Brand:
Kohler
SKU:
K-T99763-4L-BL
Rating:
(0)
Q&A:
(0)
Honesty Rite-temp Bath And Shower Trim Kit w/ Push-button Diverter, w/ out Showerhead (Matte Black)
Magnifying glass
Hover image to zoom
$489.11 each
In Stock
In Stock
Get 1 Tue, Sep 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Matte Black

Description

–
Honesty Rite-Temp bath and shower trim kit w/ push-button diverter, w/ out showerhead
  • With clean lines and square features, the contemporary Honesty faucet collection draws inspiration from modern European design. This bath and shower trim features a lever handle w/ push-button diverter. Pair this trim w/ a showerhead and a Rite-Temp pressure-balancing valve w/ push-button diverter, which maintains your desired water temperature during pressure fluctuations.
  • Includes faceplate w/ handle, bath spout, shower arm and flange
  • A single handle controls both on/off activation and temperature setting
  • Integrated push-button diverter
  • Includes nondiverter bath spout w/ combination 1/2" NPT or slip fit connection
  • For use w/ any KOHLER showerhead (sold separately)
  • Complements Honesty faucets and accessories

Specs

–
Application:

Residential

Installation Type:

Wall Mount

Series:

Honesty

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy