Apply to be a TradeMaster!
Main product image of Rite-Temp Bath And Shower Trim Kit, Without Showerhead (Polished Chrome), K-TLS10275-4-CP
Magnifying glass
Hover image to zoom

Rite-Temp Bath And Shower Trim Kit, Without Showerhead (Polished Chrome), K-TLS10275-4-CP

Brand:
Kohler
SKU:
K-TLS10275-4-CP
Rating:
(0)
Q&A:
(0)
Rite-Temp Bath And Shower Trim Kit, Without Showerhead (Polished Chrome), K-TLS10275-4-CP
Magnifying glass
Hover image to zoom
K-TLS10275-4-CP has been discontinued
Discontinued January 5, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Wall Mount

Description

Forté Rite-Temp bath and shower trim kit, without showerhead

Forté faucets complement classic or contemporary spaces with their versatile design and effortless installation. This Forté bath and shower trim includes a faceplate with sculpted lever handle, a showerarm with flange, and a diverter spout with slip-fit connection. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
  • Includes faceplate with handle, bath spout, shower arm and flange
  • A single handle controls both on/off activation and temperature setting
  • Supplied with ADA-compliant metal sculpted lever handle
  • Includes diverter bath spout with 1/2" copper slip-fit connection
  • For use with any KOHLER showerhead (sold separately)
  • Complements Forté faucets and accessories

Specs

Finish:

Polished Chrome

Installation Type:

Wall Mount

Application:

Residential

ADA:

No

Country of Origin:

United States

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm