Apply to be a TradeMaster!
Main product image of Rite-Temp Shower Trim Kit w/ Cross Handle, Without Showerhead (Vibrant Polished Nickel), K-TLS13134-3A-SN
Magnifying glass
Hover image to zoom

Rite-Temp Shower Trim Kit w/ Cross Handle, Without Showerhead (Vibrant Polished Nickel), K-TLS13134-3A-SN

Brand:
Kohler
SKU:
K-TLS13134-3A-SN
Rating:
(0)
Q&A:
(0)
Rite-Temp Shower Trim Kit w/ Cross Handle, Without Showerhead (Vibrant Polished Nickel), K-TLS13134-3A-SN
Magnifying glass
Hover image to zoom
$1,782.71 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Vibrant Polished Nickel
Product Highlight: Installation Type
Wall Mount

Description

–
Pinstripe Pure Rite-Temp shower trim kit with cross handle, without showerhead

With its smooth, clean silhouette, Pinstripe Pure evokes a sense of relaxed luxury and vintage 1930s American style. This shower trim with cross handle creates a strong design statement in traditional to contemporary bathrooms. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
  • Includes faceplate with handle, shower arm and flange
  • A single handle controls both on/off activation and temperature setting
  • Supplied with ADA-compliant metal Pure design cross handle
  • For use with any KOHLER showerhead (sold separately)
  • Complements Pinstripe faucets and accessories

Specs

–
ADA:

No

Finish:

Vibrant Polished Nickel

Country of Origin:

China

Installation Type:

Wall Mount

Application:

Residential

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy