Apply to be a TradeMaster!
Main product image of Rite-Temp Shower Trim Kit, Without Showerhead (Polished Chrome), K-TLS14670-4-CP
Magnifying glass
Hover image to zoom

Rite-Temp Shower Trim Kit, Without Showerhead (Polished Chrome), K-TLS14670-4-CP

Brand:
Kohler
SKU:
K-TLS14670-4-CP
Rating:
(0)
Q&A:
(0)
Rite-Temp Shower Trim Kit, Without Showerhead (Polished Chrome), K-TLS14670-4-CP
Magnifying glass
Hover image to zoom
$747.07 each
Backorder
Backorder
Get it Wed, Sep 16 - Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Wall Mount

Description

Loure Rite-Temp shower trim kit, without showerhead

Combining a sleek profile with enhanced utility, Loure introduces a classically modern look to your bath decor. This Loure shower valve trim includes a showerarm with flange and a single lever handle for easy, ergonomic water control. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
  • Includes faceplate with handle, shower arm and flange
  • A single handle controls both on/off activation and temperature setting
  • For use with any KOHLER showerhead (sold separately)
  • Complements Loure faucets and accessories

Specs

Finish:

Polished Chrome

ADA:

No

Application:

Residential

Country of Origin:

United States

Installation Type:

Wall Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy