Apply to be a TradeMaster!
Main product image of Parallel Rite-temp Bath And Shower Trim Kit, w/ out Showerhead (Matte Black)
Magnifying glass
Hover image to zoom

Parallel Rite-temp Bath And Shower Trim Kit, w/ out Showerhead (Matte Black)

Brand:
Kohler
SKU:
K-TLS23502-4-BL
Rating:
(0)
Q&A:
(0)
Parallel Rite-temp Bath And Shower Trim Kit, w/ out Showerhead (Matte Black)
Magnifying glass
Hover image to zoom
$733.98 each
In Stock
In Stock
Get 2 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Width (Inches)
6-1/4" Width
Product Highlight: Finish
Matte Black
Product Highlight: Material
Zinc

Description

–
Parallel Rite-Temp bath and shower trim kit, w/ out showerhead
  • The Parallel collection is the epitome of understated chic - by combining circular shapes w/ in the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding décor.
  • Pressure-balancing diaphragm technology maintains outlet temperature w/ in +/-3°F during water pressure fluctuations
  • Antiscald protection
  • A single handle controls both on/off activation and temperature setting
  • Includes diverter bath spout w/ 1/2" slip-fit connection
  • For use w/ any KOHLER showerhead (sold separately)
  • Includes shower arm and flange
  • Coordinates w/ other products in the Parallel collection

Specs

–
Application:

Hospitality

Residential

Installation Type:

Wall Mount

Width (Inches):

6-1/4"

Series:

Parallel

Finish:

Matte Black

Material:

Zinc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy