Apply to be a TradeMaster!
Main product image of Rite-Temp Shower Trim Kit, Without Showerhead (Polished Chrome), K-TLS23503-4-CP
Magnifying glass
Hover image to zoom

Rite-Temp Shower Trim Kit, Without Showerhead (Polished Chrome), K-TLS23503-4-CP

Brand:
Kohler
SKU:
K-TLS23503-4-CP
Rating:
(0)
Q&A:
(0)
Rite-Temp Shower Trim Kit, Without Showerhead (Polished Chrome), K-TLS23503-4-CP
Magnifying glass
Hover image to zoom
$376.83 each
In Stock
In Stock
Get 4 Wed, Aug 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Wall Mount

Description

Parallel Rite-Temp shower trim kit, without showerhead

The Parallel collection is the epitome of understated chic - by combining circular shapes within the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding décor.
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 Degrees F during water pressure fluctuations
  • Antiscald protection
  • A single handle controls both on/off activation and temperature setting
  • Includes shower arm and flange
  • For use with any KOHLER showerhead (sold separately)
  • Coordinates with other products in the Parallel collection

Specs

Finish:

Polished Chrome

Application:

Hospitality

Residential

Country of Origin:

United States

ADA:

No

Installation Type:

Wall Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy