Apply to be a TradeMaster!
Main product image of Venza Rite-Temp Bath And Shower Trim Kit, Without Showerhead (Vibrant Brushed Nickel), K-TLS28127-4-BN
Magnifying glass
Hover image to zoom

Venza Rite-Temp Bath And Shower Trim Kit, Without Showerhead (Vibrant Brushed Nickel), K-TLS28127-4-BN

Brand:
Kohler
SKU:
K-TLS28127-4-BN
Rating:
(0)
Q&A:
(0)
Venza Rite-Temp Bath And Shower Trim Kit, Without Showerhead (Vibrant Brushed Nickel), K-TLS28127-4-BN
Magnifying glass
Hover image to zoom
$116.40 each
In Stock
In Stock
Get 2 Wed, Aug 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Brushed Nickel
Product Highlight: Warranty
Lifetime Limited Warranty

Description

Combining simple, architectural forms with sensual lines, the Venza bathroom faucet collection blends organic design elements with crisp, minimal geometry. This bath and shower trim kit exemplifies the Venza collection's contours. Pair this trim with a Venza showerhead and Rite-Temp valve.
  • A single handle controls both on/off activation and temperature setting
  • 5" (131 mm) diverter bath spout with slip-fit connection
  • Box includes: Shower arm and flange, faceplate with lever handle, diverter bath spout with 1/2" slip-fit connection
  • Showerhead sold separately
  • Coordinates with other products in the Venza collection

Specs

Finish:

Brushed Nickel

Warranty:

Lifetime Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy