Apply to be a TradeMaster!
Main product image of Pitch Rite-temp Bath And Shower Trim Kit, w/ out Showerhead (Vibrant Brushed Moderne Brass)
Magnifying glass
Hover image to zoom

Pitch Rite-temp Bath And Shower Trim Kit, w/ out Showerhead (Vibrant Brushed Moderne Brass)

Brand:
Kohler
SKU:
K-TLS97074-4-2MB
Rating:
(0)
Q&A:
(0)
Pitch Rite-temp Bath And Shower Trim Kit, w/ out Showerhead (Vibrant Brushed Moderne Brass)
Magnifying glass
Hover image to zoom
$151.33 each
In Stock
In Stock
Get 7 Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
6-5/16" Width
Product Highlight: Material
Zinc
Product Highlight: Finish
Brushed Moderne Brass
Product Highlight: Installation Type
Wall Mount

Description

–
Pitch Rite-Temp bath and shower trim kit, w/ out showerhead
  • Pitch showering components feature a sleek, simple design that pairs beautifully w/ the full range of KOHLER contemporary faucet collections. Complete this bath and shower trim w/ a showerhead and a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
  • Pressure-balancing diaphragm technology maintains outlet temperature w/ in +/-3°F during water pressure fluctuations
  • Antiscald protection
  • A single handle controls both on/off activation and temperature setting
  • Includes faceplate w/ ADA-compliant metal lever handle
  • Includes diverter bath spout w/ 1/2" slip-fit connection
  • For use w/ any KOHLER showerhead (sold separately)
  • Includes shower arm and flange
  • Coordinates w/ products in the Hint collection

Specs

–
Width (Inches):

6-5/16"

Material:

Zinc

Series:

Pitch

Finish:

Brushed Moderne Brass

Application:

Residential

Installation Type:

Wall Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy