Apply to be a TradeMaster!
Main product image of Pitch Rite-Temp Shower Trim Kit, Without Showerhead (Polished Chrome), K-TLS97077-4-CP
Magnifying glass
Hover image to zoom

Pitch Rite-Temp Shower Trim Kit, Without Showerhead (Polished Chrome), K-TLS97077-4-CP

Brand:
Kohler
SKU:
K-TLS97077-4-CP
Rating:
(0)
Q&A:
(0)
Pitch Rite-Temp Shower Trim Kit, Without Showerhead (Polished Chrome), K-TLS97077-4-CP
Magnifying glass
Hover image to zoom
$74.09 each
In Stock
In Stock
Get 28 Tue, Aug 18
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Polished Chrome
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Material
Zinc

Description

Pitch showering components feature a sleek, simple design that pairs beautifully with the full range of KOHLER contemporary faucet collections. Complete this shower trim with a showerhead and a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
  • Antiscald protection
  • A single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA-compliant metal lever handle
  • Includes shower arm and flange
  • For use with any KOHLER showerhead (sold separately)
  • Coordinates with products in the Hint collection

Specs

Country of Origin:

United States

Finish:

Polished Chrome

Warranty:

Lifetime Limited

Material:

Zinc

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy