Apply to be a TradeMaster!
Main product image of Rite-Temp Shower Trim Kit, Without Showerhead (Polished Chrome), K-TLS98009-4-CP
Magnifying glass
Hover image to zoom

Rite-Temp Shower Trim Kit, Without Showerhead (Polished Chrome), K-TLS98009-4-CP

Brand:
Kohler
SKU:
K-TLS98009-4-CP
Rating:
(0)
Q&A:
(0)
Rite-Temp Shower Trim Kit, Without Showerhead (Polished Chrome), K-TLS98009-4-CP
Magnifying glass
Hover image to zoom
$113.42 each
In Stock
In Stock
Get 12 Tue, Sep 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Polished Chrome

Description

–
July Rite-Temp shower trim kit, without showerhead

With its contemporary curves and sleek, simple lines, the July faucet collection brings sophisticated European styling to your bathroom at an approachable price. This shower trim features a lever handle and a showerarm with flange. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
  • Includes faceplate with handle, shower arm and flange
  • A single handle controls both on/off activation and temperature setting
  • For use with any KOHLER showerhead
  • Complements July faucets

Specs

–
ADA:

No

Country of Origin:

United States

Installation Type:

Wall Mount

Finish:

Polished Chrome

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy