Apply to be a TradeMaster!
Main product image of Honesty Rite-temp Shower Trim Kit, w/ out Showerhead (Polished Chrome)
Magnifying glass
Hover image to zoom

Honesty Rite-temp Shower Trim Kit, w/ out Showerhead (Polished Chrome)

Brand:
Kohler
SKU:
K-TLS99764-4-CP
Rating:
(0)
Q&A:
(0)
Honesty Rite-temp Shower Trim Kit, w/ out Showerhead (Polished Chrome)
Magnifying glass
Hover image to zoom
$186.30 each
In Stock
In Stock
Get 19 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Wall Mount

Description

–
Honesty Rite-Temp shower trim kit, w/ out showerhead
  • With clean lines and square features, the contemporary Honesty faucet collection draws inspiration from modern European design. This shower trim includes a showerarm w/ flange and a single lever handle. Pair this trim w/ a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
  • Includes faceplate w/ handle, shower arm and flange
  • A single handle controls both on/off activation and temperature setting
  • For use w/ any KOHLER showerhead (sold separately)
  • Complements Honesty faucets and accessories

Specs

–
Application:

Residential

Series:

Honesty

Finish:

Polished Chrome

Installation Type:

Wall Mount

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy