Shop Resideo Sale
Main product image of Pinstripe Pure Rite-Temp Shower Trim Kit w/ Cross Handle, 2.5 Gpm (Vibrant Polished Nickel), K-TS13134-3A-SN
Magnifying glass
Hover image to zoom

Pinstripe Pure Rite-Temp Shower Trim Kit w/ Cross Handle, 2.5 Gpm (Vibrant Polished Nickel), K-TS13134-3A-SN

Brand:
Kohler
SKU:
K-TS13134-3A-SN
Rating:
(0)
Q&A:
(0)
Pinstripe Pure Rite-Temp Shower Trim Kit w/ Cross Handle, 2.5 Gpm (Vibrant Polished Nickel), K-TS13134-3A-SN
Magnifying glass
Hover image to zoom
$1,966.54 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Nickel
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Shape
Round

Description

–
With its smooth, clean silhouette, Pinstripe Pure evokes a sense of relaxed luxury and vintage 1930s American style. This shower trim features a showerhead and cross handle that create a strong design statement in traditional to contemporary bathrooms. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
  • Single cross handle controls both on/off activation and temperature setting
  • A single handle controls both on/off activation and temperature setting
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • Antiscald protection
  • Coordinates with Pinstripe faucets, accessories, and showering components to complete your bathroom
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
  • Includes single-function 2.5 gpm (9.5 l/min) showerhead
  • Includes faceplate with ADA-compliant metal cross handle
  • Includes faceplate with handle, shower arm with flange and showerhead
  • THIS NEW K-TS13134-3B TRIM REPLACES THE EXISTING K-T13134-3B TRIM. THE NEW TRIM IS IDENTICAL AND INCLUDES TRIM ADAPTER KITS FOR BOTH RITE-TEMP K-304/K-2971 HIFLOW AND THE NEW K-8304 SERIES VALVE

Specs

–
Finish:

Polished Nickel

Warranty:

Lifetime Limited

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy