Apply to be a TradeMaster!
Main product image of Rite-Temp Valve Trim w/ Lever Handle (Polished Chrome)
Magnifying glass
Hover image to zoom

Rite-Temp Valve Trim w/ Lever Handle (Polished Chrome)

Brand:
Kohler
SKU:
K-TS13135-4A-CP
Rating:
(0)
Q&A:
(0)
Rite-Temp Valve Trim w/ Lever Handle (Polished Chrome)
Magnifying glass
Hover image to zoom
$1,112.88 each
In Stock
In Stock
Get 2 Wed, Aug 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Wall Mount

Description

Pinstripe Pure Rite-Temp valve trim with lever handle

With its smooth, clean silhouette, Pinstripe Pure evokes a sense of relaxed luxury and vintage 1930s American style. This bath/shower trim features a lever handle that creates a strong design statement in traditional to contemporary bathrooms. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
  • Includes faceplate with handle
  • A single handle controls both on/off activation and temperature setting
  • Supplied with ADA-compliant metal Pure design lever handle
  • Complements Pinstripe faucets and accessories

Specs

Country of Origin:

United States

ADA:

Yes

Finish:

Polished Chrome

Application:

Residential

Installation Type:

Wall Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy