Apply to be a TradeMaster!
Main product image of Purist Rite-temp Shower Trim Kit w/ Cross Handle, 2.5 GPM (Vibrant Brushed Nickel)
Magnifying glass
Hover image to zoom

Purist Rite-temp Shower Trim Kit w/ Cross Handle, 2.5 GPM (Vibrant Brushed Nickel)

Brand:
Kohler
SKU:
K-TS14422-3-BN
Rating:
(0)
Q&A:
(0)
Purist Rite-temp Shower Trim Kit w/ Cross Handle, 2.5 GPM (Vibrant Brushed Nickel)
Magnifying glass
Hover image to zoom
$818.10 each
In Stock
In Stock
Get 3 Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Cross
Product Highlight: Material
Brass
Product Highlight: Finish
Brushed Nickel
Product Highlight: Installation Type
Wall Mount
Product Highlight: Shape
Round

Description

–
Purist Rite-Temp shower trim kit w/ cross handle, 2.5 gpm
  • Purist faucets and accessories combine simple, architectural forms w/ sensual design lines. Featuring this modern, minimalist style, the Purist shower valve trim creates a sophisticated, unified look in your shower w/ a cross handle and showerhead. Pair this trim w/ a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
  • THIS NEW K-TS14422-3 TRIM REPLACES THE EXISTING K-T14422-3 TRIM. THE NEW TRIM IS IDENTICAL AND INCLUDES TRIM ADAPTER KITS FOR BOTH RITE-TEMP K-304/K-2971 HIFLOW AND THE NEW K-8304 SERIES VALVE
  • Pressure-balancing diaphragm technology maintains outlet temperature w/ in +/-3°F during water pressure fluctuations
  • Antiscald protection
  • A single handle controls both on/off activation and temperature setting
  • Includes faceplate w/ ADA-compliant metal cross handle
  • Includes 1-Function 2.5 gpm (9.5 lpm) showerhead
  • MasterClean sprayface features an easy-to-clean surface that w/ stands mineral buildup and maximizes spray performance
  • Includes shower arm and flange
  • Coordinates w/ Purist faucets, accessories, and showering components to complete your bathroom

Specs

–
Handle Style:

Cross

Application:

Residential

Flow Rate (GPM):

2.5

Material:

Brass

Series:

Purist

Finish:

Brushed Nickel

Installation Type:

Wall Mount

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy