Apply to be a TradeMaster!
Main product image of Purist Rite-temp Shower Trim Kit w/ Lever Handle, 2.5 GPM (Polished Chrome)
Magnifying glass
Hover image to zoom

Purist Rite-temp Shower Trim Kit w/ Lever Handle, 2.5 GPM (Polished Chrome)

Brand:
Kohler
SKU:
K-TS14422-4-CP
Rating:
(0)
Q&A:
(0)
Purist Rite-temp Shower Trim Kit w/ Lever Handle, 2.5 GPM (Polished Chrome)
Magnifying glass
Hover image to zoom
$564.18 each
In Stock
In Stock
Get 12 Tue, Aug 18
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Installation Type
Wall Mount
Product Highlight: Shape
Round
Product Highlight: Handle Style
Lever
Product Highlight: Material
Brass
Product Highlight: Finish
Polished Chrome

Description

Purist Rite-Temp shower trim kit w/ lever handle, 2.5 gpm
  • Purist faucets and accessories combine simple, architectural forms w/ sensual design lines. Featuring this modern, minimalist style, the Purist shower valve trim creates a sophisticated, unified look in your shower w/ a lever handle and showerhead. Pair this trim w/ a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
  • THIS NEW K-TS14422-4 TRIM REPLACES THE EXISTING K-T14422-4 TRIM. THE NEW TRIM IS IDENTICAL AND INCLUDES TRIM ADAPTER KITS FOR BOTH RITE-TEMP K-304/K-2971 HIFLOW AND THE NEW K-8304 SERIES VALVE
  • Pressure-balancing diaphragm technology maintains outlet temperature w/ in +/-3°F during water pressure fluctuations
  • Antiscald protection
  • A single handle controls both on/off activation and temperature setting
  • Includes faceplate w/ ADA-compliant metal lever handle
  • Includes 1-Function 2.5 gpm (9.5 lpm) showerhead
  • MasterClean sprayface features an easy-to-clean surface that w/ stands mineral buildup and maximizes spray performance
  • Includes shower arm and flange
  • Coordinates w/ Purist faucets, accessories, and showering components to complete your bathroom

Specs

Series:

Purist

Installation Type:

Wall Mount

Application:

Residential

Shape:

Round

Handle Style:

Lever

Material:

Brass

Finish:

Polished Chrome

Flow Rate (GPM):

2.5

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy