Shop Resideo Sale
Main product image of Rite-Temp Shower Trim Kit w/ Lever Handle, 2.5 GPM (Vibrant Polished Nickel)
Magnifying glass
Hover image to zoom

Rite-Temp Shower Trim Kit w/ Lever Handle, 2.5 GPM (Vibrant Polished Nickel)

Brand:
Kohler
SKU:
K-TS14422-4-SN
Rating:
(0)
Q&A:
(0)
Rite-Temp Shower Trim Kit w/ Lever Handle, 2.5 GPM (Vibrant Polished Nickel)
Magnifying glass
Hover image to zoom
$818.10 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: GPM
2.5 GPM
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Vibrant Polished Nickel
Product Highlight: Shape
Round

Description

–
Purist Rite-Temp shower trim kit with lever handle, 2.5 gpm

Purist faucets and accessories combine simple, architectural forms with sensual design lines. Featuring this modern, minimalist style, the Purist shower valve trim creates a sophisticated, unified look in your shower with a lever handle and showerhead. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
  • THIS NEW K-TS14422-4 TRIM REPLACES THE EXISTING K-T14422-4 TRIM. THE NEW TRIM IS IDENTICAL AND INCLUDES TRIM ADAPTER KITS FOR BOTH RITE-TEMP K-304/K-2971 HIFLOW AND THE NEW K-8304 SERIES VALVE
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 Degrees F during water pressure fluctuations
  • Antiscald protection
  • A single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA-compliant metal lever handle
  • Includes single-function 2.5 gpm (9.5 lpm) showerhead
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • Includes shower arm and flange
  • Coordinates with Purist faucets, accessories, and showering components to complete your bathroom

Specs

–
GPM:

2.5

Application:

Residential

Installation Type:

Wall Mount

Finish:

Vibrant Polished Nickel

ADA:

No

Flow Rate (GPM):

2.5

Country of Origin:

United States

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy