Apply to be a TradeMaster!
Main product image of Purist Rite-temp Valve Trim w/ Lever Handle (Matte Black)
Magnifying glass
Hover image to zoom

Purist Rite-temp Valve Trim w/ Lever Handle (Matte Black)

Brand:
Kohler
SKU:
K-TS14423-4-BL
Rating:
(0)
Q&A:
(0)
Purist Rite-temp Valve Trim w/ Lever Handle (Matte Black)
Magnifying glass
Hover image to zoom
$463.83 each
In Stock
In Stock
Get 10 Mon, Sep 28
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Matte Black
Product Highlight: Handle Style
Lever
Product Highlight: Material
Brass

Description

–
Purist Rite-Temp valve trim w/ lever handle
  • Purist faucets combine simple, architectural forms w/ sensual design lines. Featuring this modern, minimalist style, the Purist bath/shower trim includes a faceplate w/ lever handle. Pair this trim w/ a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
  • Includes faceplate w/ handle
  • A single handle controls both on/off activation and temperature setting
  • Complements Purist faucets and accessories

Specs

–
Installation Type:

Wall Mount

Finish:

Matte Black

Series:

Purist

Application:

Residential

Approvals:

CSA

Handle Style:

Lever

ADA:

Yes

Material:

Brass

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy