Apply to be a TradeMaster!
Main product image of Remodel Rite-Temp Valve Trim (Brushed Nickel)
Magnifying glass
Hover image to zoom

Remodel Rite-Temp Valve Trim (Brushed Nickel)

Brand:
Kohler
SKU:
K-TS21946-BN
Rating:
(0)
Q&A:
(0)
Remodel Rite-Temp Valve Trim (Brushed Nickel)
Magnifying glass
Hover image to zoom
$125.47 each
In Stock
In Stock
Get 3 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Brushed Nickel
Product Highlight: Handle Style
Lever
Product Highlight: Length (Inches)
12" Length
Product Highlight: Installation Type
Wall Mount

Description

–
Easily cover the holes from your two-handle valving conversion with our Remodel Rite-Temp valve trim. The escutcheon plate easily covers holes from your outdated two-handle valve trim installation, and the single-lever handle easily rotates for on/off activation and temperature control. With clean, attractive lines, the plate and handle will fit in with any bathroom decor. At Kohler, we make it our business to help you create the bathroom space of your dreams.

Features:
  • 12" (305 mm) escutcheon plate covers two-handle valve assembly holes.
  • Single lever handle allows for both on/off activation and temperature setting
  • Includes escutcheon, lever handle, mounting hardware, template.
  • Requires Rite-Temp pressure-balancing valve (sold separately)

Specs

–
Warranty:

Limited Lifetime

Series:

Rite-Temp

ADA:

Yes

Application:

Bathroom

Finish:

Brushed Nickel

Handle Style:

Lever

Number of Handles:

1

Length (Inches):

12"

Installation Type:

Wall Mount

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy