Shop Resideo Sale
Main product image of Remodel Rite-Temp Bath And Shower Trim Kit, 1.75 Gpm (Polished Chrome), K-TS21948-4G-CP
Magnifying glass
Hover image to zoom

Remodel Rite-Temp Bath And Shower Trim Kit, 1.75 Gpm (Polished Chrome), K-TS21948-4G-CP

Brand:
Kohler
SKU:
K-TS21948-4G-CP
Rating:
(0)
Q&A:
(0)
Remodel Rite-Temp Bath And Shower Trim Kit, 1.75 Gpm (Polished Chrome), K-TS21948-4G-CP
Magnifying glass
Hover image to zoom
$158.93 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Finish
Polished Chrome

Description

–
Easily cover the holes from your two-handle bath and shower valving conversion with our Remodel Rite-Temp bath and shower trim kit. The escutcheon plate easily covers holes from your outdated two-handle valve trim installation, and the single-lever handle easily rotates for on/off activation and temperature control. A bath spout and three-function showerhead complete the trio. With clean, attractive lines, the plate, handle, showerhead, and bath spout will fit in with any bathroom decor. At Kohler, we make it our business to help you create the bathroom space of your dreams.
  • 12" (305 mm) escutcheon plate covers two-handle valve assembly holes.
  • Single lever handle allows for both on/off activation and temperature setting
  • Advanced spray engine provides three alternate experiences: wide coverage, intense drenching, and targeted spray
  • Wide coverage spray produces an encompassing spray for everyday use
  • Intense drenching spray delivers a forceful spray ideal for rinsing shampoo from hair
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
  • Simple thumb tab smoothly transitions between sprays
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • 1.75 gpm (6.6 lpm) maximum flow rate at 80 psi (5.5 bar)
  • 5" (127 mm) spout with slip-fit connection and diverter knob
  • Kit includes escutcheon, lever handle, showerhead, shower arm with flange, bath spout, mounting hardware, template.
  • Requires Rite-Temp pressure-balancing valve (sold separately)

Specs

–
Warranty:

Lifetime Limited

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy