Apply to be a TradeMaster!
Main product image of Parallel Rite-temp Shower Valve Trim (Vibrant Brushed Nickel)
Magnifying glass
Hover image to zoom

Parallel Rite-temp Shower Valve Trim (Vibrant Brushed Nickel)

Brand:
Kohler
SKU:
K-TS23501-4-BN
Rating:
(0)
Q&A:
(0)
Parallel Rite-temp Shower Valve Trim (Vibrant Brushed Nickel)
Magnifying glass
Hover image to zoom
$352.87 each
In Stock
In Stock
Get 78 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Square
Product Highlight: Width (Inches)
6-1/4" Width
Product Highlight: Material
Zinc
Product Highlight: Finish
Brushed Nickel
Product Highlight: Installation Type
Wall Mount

Description

–
Parallel Rite-Temp shower valve trim
  • The Parallel collection is the epitome of understated chic - by combining circular shapes w/ in the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding décor.
  • Pressure-balancing diaphragm technology maintains outlet temperature w/ in +/-3°F during water pressure fluctuations
  • Antiscald protection
  • A single handle controls both on/off activation and temperature setting
  • Coordinates w/ other products in the Parallel collection

Specs

–
Shape:

Square

Width (Inches):

6-1/4"

Material:

Zinc

Application:

Residential

Hospitality

ADA:

Yes

Finish:

Brushed Nickel

Approvals:

CSA

Series:

Parallel

Installation Type:

Wall Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy