Apply to be a TradeMaster!
Main product image of Rite-Temp Shower Trim Kit, 1.75 GPM (Vibrant Brushed Moderne Brass)
Magnifying glass
Hover image to zoom

Rite-Temp Shower Trim Kit, 1.75 GPM (Vibrant Brushed Moderne Brass)

Brand:
Kohler
SKU:
K-TS23503-4G-2MB
Rating:
(0)
Q&A:
(0)
Rite-Temp Shower Trim Kit, 1.75 GPM (Vibrant Brushed Moderne Brass)
Magnifying glass
Hover image to zoom
$675.33 each
In Stock
In Stock
Get 6 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: GPM
1.75 GPM
Product Highlight: Finish
Vibrant Brushed Moderne Brass
Product Highlight: Shape
Square

Description

–
Parallel Rite-Temp shower trim kit,1.75 gpm

The Parallel collection is the epitome of understated chic - by combining circular shapes within the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding décor.
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 Degrees F during water pressure fluctuations
  • Antiscald protection
  • A single handle controls both on/off activation and temperature setting
  • Single-function 1.75 gpm (6.6 lpm) showerhead with Katalyst air-induction technology
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • Includes shower arm and flange
  • Coordinates with other products in the Parallel collection

Specs

–
Application:

Hospitality

Residential

Country of Origin:

United States

Flow Rate (GPM):

1.75

ADA:

No

Installation Type:

Wall Mount

GPM:

1.75

Finish:

Vibrant Brushed Moderne Brass

Shape:

Square

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy