Apply to be a TradeMaster!
Main product image of Bellera Rite-temp Valve Trim (Polished Chrome)
Magnifying glass
Hover image to zoom

Bellera Rite-temp Valve Trim (Polished Chrome)

Brand:
Kohler
SKU:
K-TS23948-4-CP
Rating:
(0)
Q&A:
(0)
Bellera Rite-temp Valve Trim (Polished Chrome)
Magnifying glass
Hover image to zoom
$78.71 each
In Stock
In Stock
Get 12 Tue, Sep 29
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Width (Inches)
6-11/16" Width

Description

–
Bellera Rite-Temp valve trim
  • Distinguished by an elegant silhouette, the Bellera bathroom faucet collection adds style and grace to your home w/ a traditional style that easily flows w/ your entire home's aesthetic. Paired w/ thoughtful functionality, the Bellera collection is a dynamic beauty. At Kohler, we make it our business to help you create the bathroom space of your dreams.
  • A single handle controls both on/off activation and temperature setting
  • Coordinates w/ other products in the Bellera collection
  • Requires Rite-Temp pressure-balancing valve (sold separately)

Specs

–
Finish:

Polished Chrome

ADA:

Yes

Approvals:

CSA

Width (Inches):

6-11/16"

Series:

Bellera

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy