Apply to be a TradeMaster!
Main product image of Simplice Rite-Temp Valve Trim (Matte Black)
Magnifying glass
Hover image to zoom

Simplice Rite-Temp Valve Trim (Matte Black)

Brand:
Kohler
SKU:
K-TS23950-4-BL
Rating:
(0)
Q&A:
(0)
Simplice Rite-Temp Valve Trim (Matte Black)
Magnifying glass
Hover image to zoom
$116.99 each
In Stock
In Stock
Get 12 Mon, Sep 28
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Matte Black
Product Highlight: Installation Type
Wall Mount
Product Highlight: Length (Inches)
12" Length

Description

–
With clean lines and a soft teardrop base, the Simplice bathroom faucet collection speaks a chic design language that everyone can understand. This elegant, universal design fits in any space. Paired with thoughtful functionality, the Simplice collection is a dynamic beauty.

Features:
  • A single handle controls both on/off activation and temperature setting
  • Coordinates with other products in the Simplice collection

Specs

–
Handle Style:

Lever

Warranty:

Limited Lifetime

Application:

Bathroom

Finish:

Matte Black

Series:

Simplice

Installation Type:

Wall Mount

ADA:

Yes

Length (Inches):

12"

Number of Handles:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy