Apply to be a TradeMaster!
Main product image of Tone Rite-temp Valve Trim (Polished Chrome)
Magnifying glass
Hover image to zoom

Tone Rite-temp Valve Trim (Polished Chrome)

Brand:
Kohler
SKU:
K-TS23954-4-CP
Rating:
(0)
Q&A:
(0)
Tone Rite-temp Valve Trim (Polished Chrome)
Magnifying glass
Hover image to zoom
$171.49 each
In Stock
In Stock
Get 9 Wed, Aug 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Polished Chrome
Product Highlight: Width (Inches)
6-5/16" Width

Description

Tone Rite-Temp valve trim
  • With clean lines and a soft teardrop base, the Tone bathroom faucet collection features a fresh take on midcentury modern style. This inviting design, where minimalism meets warmth, makes for a perfect fit in any space. Paired w/ thoughtful functionality, the Tone collection is a dynamic beauty.
  • A single handle controls both on/off activation and temperature setting
  • ADA-compliant ergonomic handle
  • Coordinates w/ other products in the Tone collection

Specs

Approvals:

CSA

Series:

Tone

ADA:

Yes

Finish:

Polished Chrome

Width (Inches):

6-5/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy