Apply to be a TradeMaster!
Main product image of Occasion Rite-temp Valve Trim w/ Lever Handle (Matte Black w/ Brushed Moderne Brass)
Magnifying glass
Hover image to zoom

Occasion Rite-temp Valve Trim w/ Lever Handle (Matte Black w/ Brushed Moderne Brass)

Brand:
Kohler
SKU:
K-TS27043-4-BMB
Rating:
(0)
Q&A:
(0)
Occasion Rite-temp Valve Trim w/ Lever Handle (Matte Black w/ Brushed Moderne Brass)
Magnifying glass
Hover image to zoom
$415.72 each
In Stock
In Stock
Get 8 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
6-15/16" Width
Product Highlight: Finish
Matte Black w/ Brushed Moderne Brass
Product Highlight: Material
Zinc
Product Highlight: Handle Style
Lever

Description

–
Occasion Rite-Temp valve trim w/ lever handle
  • Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Pair this sleek pentagonal Occasion Rite-Temp valve trim w/ lever handle and a Rite-Temp pressure-balancing valve to maintain your desired water temperature during pressure fluctuations. Valve sold separately.
  • Includes faceplate and lever handle
  • A single handle controls both on/off activation and temperature setting
  • Pressure-balancing diaphragm technology maintains outlet temperature w/ in +/-3°F during water pressure fluctuations
  • Antiscald protection
  • Part of the Occasion bathroom faucet and accessory collection

Specs

–
Width (Inches):

6-15/16"

Finish:

Matte Black w/ Brushed Moderne Brass

Material:

Zinc

Series:

Occasion

Handle Style:

Lever

ADA:

Yes

Approvals:

CSA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy