Apply to be a TradeMaster!
Main product image of Rite-Temp Bath And Shower Trim Kit, 1.75 GPM (Vibrant Brushed Nickel), K-TS27381-4G-BN
Magnifying glass
Hover image to zoom

Rite-Temp Bath And Shower Trim Kit, 1.75 GPM (Vibrant Brushed Nickel), K-TS27381-4G-BN

Brand:
Kohler
SKU:
K-TS27381-4G-BN
Rating:
(0)
Q&A:
(0)
Rite-Temp Bath And Shower Trim Kit, 1.75 GPM (Vibrant Brushed Nickel), K-TS27381-4G-BN
Magnifying glass
Hover image to zoom
$209.73 each
In Stock
In Stock
Get 2 Tue, Sep 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Vibrant Brushed Nickel
Product Highlight: GPM
1.75 GPM

Description

–
Bellera Rite-Temp bath and shower trim kit, 1.75 gpm

Distinguished by an elegant silhouette, the Bellera bathroom faucet collection adds style and grace to your home with a traditional style that easily flows with your entire home's aesthetic. Paired with thoughtful functionality, the Bellera collection is a dynamic beauty. At Kohler, we make it our business to help you create the bathroom space of your dreams.
  • A single handle controls both on/off activation and temperature setting
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 Degrees F during water pressure fluctuations
  • Antiscald protection
  • Includes faceplate with handle, 6-9/16" (167 mm) diverter bath spout with slip fit connection, showerhead, shower arm and flange
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • 1.75 gpm (6.6 lpm) showerhead flow rate
  • Coordinates with other products in the Bellera collection
  • Requires Rite-Temp pressure-balancing valve (sold separately)
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System

Specs

–
Flow Rate (GPM):

1.75

Installation Type:

Wall Mount

Finish:

Vibrant Brushed Nickel

GPM:

1.75

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy