Apply to be a TradeMaster!
Main product image of Bellera Rite-Temp Shower Trim Kit, 1.75 Gpm (Vibrant Brushed Nickel), K-TS27382-4G-BN
Magnifying glass
Hover image to zoom

Bellera Rite-Temp Shower Trim Kit, 1.75 Gpm (Vibrant Brushed Nickel), K-TS27382-4G-BN

Brand:
Kohler
SKU:
K-TS27382-4G-BN
Rating:
(0)
Q&A:
(0)
Bellera Rite-Temp Shower Trim Kit, 1.75 Gpm (Vibrant Brushed Nickel), K-TS27382-4G-BN
Magnifying glass
Hover image to zoom
$155.30 each
In Stock
In Stock
Get 3 Mon, Sep 28
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Shape
Round
Product Highlight: Finish
Brushed Nickel

Description

–
Distinguished by an elegant silhouette, the Bellera bathroom faucet collection adds style and grace to your home with a traditional style that easily flows with your entire home's aesthetic. Paired with thoughtful functionality, the Bellera collection is a dynamic beauty. At Kohler, we make it our business to help you create the bathroom space of your dreams.
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
  • Antiscald protection
  • A single handle controls both on/off activation and temperature setting
  • Includes faceplate with handle and shower arm with flange
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • 1.75 gpm (6.6 lpm) maximum flow rate
  • Coordinates with other products in the Bellera collection
  • Requires Rite-Temp pressure-balancing valve (sold separately)

Specs

–
Warranty:

Lifetime Limited

Shape:

Round

Finish:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy