Shop Resideo Sale
Main product image of Simplice Rite-Temp Shower Trim Kit, 1.75 GPM (Brushed Nickel)
Magnifying glass
Hover image to zoom

Simplice Rite-Temp Shower Trim Kit, 1.75 GPM (Brushed Nickel)

Brand:
Kohler
SKU:
K-TS27392-4G-BN
Rating:
(0)
Q&A:
(0)
Simplice Rite-Temp Shower Trim Kit, 1.75 GPM (Brushed Nickel)
Magnifying glass
Hover image to zoom
$142.77 each
In Stock
In Stock
Get 16 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Brushed Nickel
Product Highlight: Handle Style
Lever

Description

–
With clean lines and a soft teardrop base, the Simplice bathroom faucet collection speaks a chic design language that everyone can understand. This elegant, universal design fits in any space. Paired with thoughtful functionality, the Simplice collection is a dynamic beauty.

Features:
  • A single handle controls both on/off activation and temperature setting
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
  • Antiscald protection
  • Includes faceplate with ADA-compliant metal lever handle
  • Includes single-function 1.75 gpm (6.6 lpm) showerhead
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • Includes shower arm and flange
  • Coordinates with other products in the Simplice collection
  • Requires Rite-Temp pressure-balancing valve (sold separately)
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System

Specs

–
Series:

Simplice

ADA:

No

Application:

Bathroom

Installation Type:

Wall Mount

Number of Handles:

1

Warranty:

Limited Lifetime

Finish:

Brushed Nickel

Handle Style:

Lever

Flow Rate (GPM):

1.75

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy