Shop Resideo Sale
Main product image of Simplice Rite-Temp Shower Trim Kit, 1.75 GPM (Polished Chrome)
Magnifying glass
Hover image to zoom

Simplice Rite-Temp Shower Trim Kit, 1.75 GPM (Polished Chrome)

Brand:
Kohler
SKU:
K-TS27392-4G-CP
Rating:
(0)
Q&A:
(0)
Simplice Rite-Temp Shower Trim Kit, 1.75 GPM (Polished Chrome)
Magnifying glass
Hover image to zoom
$103.61 each
In Stock
In Stock
Get 6 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Wall Mount

Description

–
With clean lines and a soft teardrop base, the Simplice bathroom faucet collection speaks a chic design language that everyone can understand. This elegant, universal design fits in any space. Paired with thoughtful functionality, the Simplice collection is a dynamic beauty.

Features:
  • A single handle controls both on/off activation and temperature setting
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
  • Antiscald protection
  • Includes faceplate with ADA-compliant metal lever handle
  • Includes single-function 1.75 gpm (6.6 lpm) showerhead
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • Includes shower arm and flange
  • Coordinates with other products in the Simplice collection
  • Requires Rite-Temp pressure-balancing valve (sold separately)
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System

Specs

–
Series:

Simplice

Finish:

Polished Chrome

Handle Style:

Lever

Application:

Bathroom

Warranty:

Limited Lifetime

Installation Type:

Wall Mount

Number of Handles:

1

Flow Rate (GPM):

1.75

ADA:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy