Apply to be a TradeMaster!
Main product image of Riff Rite-Temp Bath And Shower Trim Kit, 1.75 Gpm (Vibrant Brushed Moderne Brass), K-TS27403-4G-2MB
Magnifying glass
Hover image to zoom

Riff Rite-Temp Bath And Shower Trim Kit, 1.75 Gpm (Vibrant Brushed Moderne Brass), K-TS27403-4G-2MB

Brand:
Kohler
SKU:
K-TS27403-4G-2MB
Rating:
(0)
Q&A:
(0)
Riff Rite-Temp Bath And Shower Trim Kit, 1.75 Gpm (Vibrant Brushed Moderne Brass), K-TS27403-4G-2MB
Magnifying glass
Hover image to zoom
$608.47 each
In Stock
In Stock
Get 4 Wed, Aug 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Shape
Square
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Finish
Brushed Moderne Brass

Description

Inspired by the French and Spanish architecture of the historical American South, the Riff bathroom faucet collection offers a contemporary twist on traditional design. The distinctive, square lines will elevate your space with a timeless feel. High design paired with thoughtful functionality, the Riff collection is a true modern classic. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
  • A single handle controls both on/off activation and temperature setting
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
  • Antiscald protection
  • Includes faceplate with ADA-compliant metal lever handle
  • Includes 6-1/16" (154 mm) diverter bath spout with slip-fit connection
  • Includes single-function 1.75 gpm (6.6 lpm) showerhead
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • Includes shower arm and flange
  • Coordinates with other products in the Riff collection
  • Requires Rite-Temp pressure-balancing valve (sold separately)

Specs

Shape:

Square

Warranty:

Lifetime Limited

Finish:

Brushed Moderne Brass

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy