Apply to be a TradeMaster!
Main product image of Riff Rite-temp Shower Trim Kit, 2.5 GPM (Vibrant Brushed Nickel)
Magnifying glass
Hover image to zoom

Riff Rite-temp Shower Trim Kit, 2.5 GPM (Vibrant Brushed Nickel)

Brand:
Kohler
SKU:
K-TS27404-4-BN
Rating:
(0)
Q&A:
(0)
Riff Rite-temp Shower Trim Kit, 2.5 GPM (Vibrant Brushed Nickel)
Magnifying glass
Hover image to zoom
$483.08 each
In Stock
In Stock
Get 5 Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
6-1/2" Width
Product Highlight: Shape
Square
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Brushed Nickel

Description

–
Riff Rite-Temp shower trim kit, 2.5 gpm
  • Inspired by the French and Spanish architecture of the historical American South, the Riff bathroom faucet collection offers a contemporary twist on traditional design. The distinctive, square lines will elevate your space w/ a timeless feel. High design paired w/ thoughtful functionality, the Riff collection is a true modern classic. Pair this trim w/ a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
  • Pressure-balancing diaphragm technology maintains outlet temperature w/ in +/-3°F during water pressure fluctuations
  • Antiscald protection
  • A single handle controls both on/off activation and temperature setting
  • Includes faceplate w/ ADA-compliant metal lever handle
  • Includes 1-Function 2.5 gpm (9.5 lpm) showerhead
  • MasterClean sprayface features an easy-to-clean surface that w/ stands mineral buildup and maximizes spray performance
  • Includes shower arm and flange
  • Coordinates w/ other products in the Riff collection
  • Requires Rite-Temp pressure-balancing valve (sold separately)

Specs

–
Width (Inches):

6-1/2"

Series:

Riff

Shape:

Square

Installation Type:

Wall Mount

Finish:

Brushed Nickel

Flow Rate (GPM):

2.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy