Apply to be a TradeMaster!
Main product image of Riff Rite-temp Shower Trim Kit, 2.5 GPM (Polished Chrome)
Magnifying glass
Hover image to zoom

Riff Rite-temp Shower Trim Kit, 2.5 GPM (Polished Chrome)

Brand:
Kohler
SKU:
K-TS27404-4-CP
Rating:
(0)
Q&A:
(0)
Riff Rite-temp Shower Trim Kit, 2.5 GPM (Polished Chrome)
Magnifying glass
Hover image to zoom
$333.15 each
In Stock
In Stock
Get 10 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Shape
Square
Product Highlight: Width (Inches)
6-1/2" Width
Product Highlight: Installation Type
Wall Mount

Description

–
Riff Rite-Temp shower trim kit, 2.5 gpm
  • Inspired by the French and Spanish architecture of the historical American South, the Riff bathroom faucet collection offers a contemporary twist on traditional design. The distinctive, square lines will elevate your space w/ a timeless feel. High design paired w/ thoughtful functionality, the Riff collection is a true modern classic. Pair this trim w/ a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
  • Pressure-balancing diaphragm technology maintains outlet temperature w/ in +/-3°F during water pressure fluctuations
  • Antiscald protection
  • A single handle controls both on/off activation and temperature setting
  • Includes faceplate w/ ADA-compliant metal lever handle
  • Includes 1-Function 2.5 gpm (9.5 lpm) showerhead
  • MasterClean sprayface features an easy-to-clean surface that w/ stands mineral buildup and maximizes spray performance
  • Includes shower arm and flange
  • Coordinates w/ other products in the Riff collection
  • Requires Rite-Temp pressure-balancing valve (sold separately)

Specs

–
Flow Rate (GPM):

2.5

Finish:

Polished Chrome

Shape:

Square

Width (Inches):

6-1/2"

Series:

Riff

Installation Type:

Wall Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy