Apply to be a TradeMaster!
Main product image of Tone Rite-temp Shower Trim Kit, 2.5 GPM (Matte Black w/ Brushed Moderne Brass)
Magnifying glass
Hover image to zoom

Tone Rite-temp Shower Trim Kit, 2.5 GPM (Matte Black w/ Brushed Moderne Brass)

Brand:
Kohler
SKU:
K-TS27420-4-BMB
Rating:
(0)
Q&A:
(0)
Tone Rite-temp Shower Trim Kit, 2.5 GPM (Matte Black w/ Brushed Moderne Brass)
Magnifying glass
Hover image to zoom
$468.44 each
In Stock
In Stock
Get 5 Wed, Aug 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Shape
Round
Product Highlight: Finish
Matte Black w/ Brushed Moderne Brass
Product Highlight: Width (Inches)
6-5/16" Width
Product Highlight: Installation Type
Wall Mount

Description

Tone Rite-Temp shower trim kit, 2.5 gpm
  • With clean lines and a soft teardrop base, the Tone bathroom faucet collection features a fresh take on midcentury modern style. This inviting design, where minimalism meets warmth, makes for a perfect fit in any space. Paired w/ thoughtful functionality, the Tone collection is a dynamic beauty.
  • Pressure-balancing diaphragm technology maintains outlet temperature w/ in +/-3°F during water pressure fluctuations
  • Antiscald protection
  • A single handle controls both on/off activation and temperature setting
  • Includes faceplate w/ ADA-compliant metal lever handle
  • Includes 1-Function 2.5 gpm (9.5 lpm) showerhead
  • MasterClean sprayface features an easy-to-clean surface that w/ stands mineral buildup and maximizes spray performance
  • Includes shower arm and flange
  • Coordinates w/ other products in the Tone collection
  • Requires Rite-Temp pressure-balancing valve (sold separately)

Specs

Shape:

Round

Finish:

Matte Black w/ Brushed Moderne Brass

Width (Inches):

6-5/16"

Installation Type:

Wall Mount

Series:

Tone

Flow Rate (GPM):

2.5

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy