Apply to be a TradeMaster!
Main product image of Tone Rite-temp Shower Trim Kit, 2.5 GPM (Polished Chrome)
Magnifying glass
Hover image to zoom

Tone Rite-temp Shower Trim Kit, 2.5 GPM (Polished Chrome)

Brand:
Kohler
SKU:
K-TS27420-4-CP
Rating:
(0)
Q&A:
(0)
Tone Rite-temp Shower Trim Kit, 2.5 GPM (Polished Chrome)
Magnifying glass
Hover image to zoom
$333.15 each
In Stock
In Stock
Get 13 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Polished Chrome
Product Highlight: Shape
Round
Product Highlight: Width (Inches)
6-5/16" Width

Description

–
Tone Rite-Temp shower trim kit, 2.5 gpm
  • With clean lines and a soft teardrop base, the Tone bathroom faucet collection features a fresh take on midcentury modern style. This inviting design, where minimalism meets warmth, makes for a perfect fit in any space. Paired w/ thoughtful functionality, the Tone collection is a dynamic beauty.
  • Pressure-balancing diaphragm technology maintains outlet temperature w/ in +/-3°F during water pressure fluctuations
  • Antiscald protection
  • A single handle controls both on/off activation and temperature setting
  • Includes faceplate w/ ADA-compliant metal lever handle
  • Includes 1-Function 2.5 gpm (9.5 lpm) showerhead
  • MasterClean sprayface features an easy-to-clean surface that w/ stands mineral buildup and maximizes spray performance
  • Includes shower arm and flange
  • Coordinates w/ other products in the Tone collection
  • Requires Rite-Temp pressure-balancing valve (sold separately)

Specs

–
Series:

Tone

Installation Type:

Wall Mount

Finish:

Polished Chrome

Shape:

Round

Flow Rate (GPM):

2.5

Width (Inches):

6-5/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy