Shop Resideo Sale
Main product image of Rite-Temp Bath And Shower Trim Kit, 1.75 GPM (Matte Black), K-TS27421-4G-BL
Magnifying glass
Hover image to zoom

Rite-Temp Bath And Shower Trim Kit, 1.75 GPM (Matte Black), K-TS27421-4G-BL

Brand:
Kohler
SKU:
K-TS27421-4G-BL
Rating:
(0)
Q&A:
(0)
Rite-Temp Bath And Shower Trim Kit, 1.75 GPM (Matte Black), K-TS27421-4G-BL
Magnifying glass
Hover image to zoom
$591.82 each
In Stock
In Stock
Get 6 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: GPM
1.75 GPM
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Matte Black

Description

–
Tone Rite-Temp bath and shower trim kit, 1.75 gpm

With clean lines and a soft teardrop base, the Tone bathroom faucet collection features a fresh take on midcentury modern style. This inviting design, where minimalism meets warmth, makes for a perfect fit in any space. Paired with thoughtful functionality, the Tone collection is a dynamic beauty.
  • A single handle controls both on/off activation and temperature setting
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 Degrees F during water pressure fluctuations
  • Antiscald protection
  • Includes faceplate with ADA-compliant metal lever handle
  • Includes 6-9/16" (167 mm) diverter bath spout with slip-fit connection
  • Includes single-function 1.75 gpm (6.6 lpm) showerhead
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • Includes shower arm and flange
  • Coordinates with other products in the Tone collection
  • Requires Rite-Temp pressure-balancing valve (sold separately)
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System

Specs

–
GPM:

1.75

Flow Rate (GPM):

1.75

Country of Origin:

China

Installation Type:

Wall Mount

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy