Shop Resideo Sale
Main product image of Venza Rite-Temp Bath and Shower Trim Kit, 1.75 GPM (Matte Black)
Magnifying glass
Hover image to zoom

Venza Rite-Temp Bath and Shower Trim Kit, 1.75 GPM (Matte Black)

Brand:
Kohler
SKU:
K-TS28127-4G-BL
Rating:
(0)
Q&A:
(0)
Venza Rite-Temp Bath and Shower Trim Kit, 1.75 GPM (Matte Black)
Magnifying glass
Hover image to zoom
$202.52 each
In Stock
In Stock
Get 24 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Matte Black
Product Highlight: Installation Type
Wall Mount

Description

–
Combining simple, architectural forms with sensual lines, the Venza bathroom faucet collection blends organic design elements with crisp, minimal geometry. This bath/shower faucet set exemplifies the Venza collection's contours. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.

Features:
  • A single handle controls both on/off activation and temperature setting
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
  • Includes faceplate with ADA-compliant metal lever handle
  • 5" (131 mm) diverter bath spout with slip-fit connection
  • Includes single-function 1.75 gpm (6.6 lpm) showerhead
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • Includes shower arm and flange
  • Coordinates with other products in the Venza collection
  • Requires Rite-Temp pressure-balancing valve (sold separately)

Specs

–
Number of Handles:

1

Handle Style:

Lever

ADA:

No

Application:

Bathroom

Warranty:

Limited Lifetime

Finish:

Matte Black

Series:

Venza

Flow Rate (GPM):

1.75

Installation Type:

Wall Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy