Apply to be a TradeMaster!
Main product image of Venza Rite-Temp Shower Trim Kit, 1.75 GPM (Brushed Nickel)
Magnifying glass
Hover image to zoom

Venza Rite-Temp Shower Trim Kit, 1.75 GPM (Brushed Nickel)

Brand:
Kohler
SKU:
K-TS28128-4G-BN
Rating:
(0)
Q&A:
(0)
Venza Rite-Temp Shower Trim Kit, 1.75 GPM (Brushed Nickel)
Magnifying glass
Hover image to zoom
$154.17 each
In Stock
In Stock
Get 13 Tue, Aug 18
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Brushed Nickel

Description

Combining simple, architectural forms with sensual lines, the Venza bathroom faucet collection blends organic design elements with crisp, minimal geometry. This shower faucet set exemplifies the Venza collection's contours. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.

Features:
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
  • A single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA-compliant metal lever handle
  • Includes single-function 1.75 gpm (6.6 lpm) showerhead
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • Includes shower arm and flange
  • Coordinates with other products in the Venza collection
  • Requires Rite-Temp pressure-balancing valve (sold separately)

Specs

Warranty:

Limited Lifetime

Number of Handles:

1

ADA:

No

Application:

Bathroom

Handle Style:

Lever

Flow Rate (GPM):

1.75

Series:

Venza

Installation Type:

Wall Mount

Finish:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy