Shop Resideo Sale
Main product image of Venza Rite-Temp Valve Trim (Brushed Nickel)
Magnifying glass
Hover image to zoom

Venza Rite-Temp Valve Trim (Brushed Nickel)

Brand:
Kohler
SKU:
K-TS28129-4-BN
Rating:
(0)
Q&A:
(0)
Venza Rite-Temp Valve Trim (Brushed Nickel)
Magnifying glass
Hover image to zoom
$175.78 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Length (Inches)
6-1/2" Length
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Wall Mount

Description

–
Combining simple, architectural forms with sensual lines, the Venza bathroom faucet collection blends organic design elements with crisp, minimal geometry. This pressure-balancing valve trin exemplifies the Venza collection's contours. Pair it with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.

Features:
  • A single handle controls both on/off activation and temperature setting
  • ADA-compliant ergonomic handle
  • Coordinates with other products in the Venza collection

Specs

–
Finish:

Brushed Nickel

Length (Inches):

6-1/2"

Series:

Venza

Application:

Bathroom

Warranty:

Limited Lifetime

ADA:

Yes

Handle Style:

Lever

Number of Handles:

1

Installation Type:

Wall Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy