Apply to be a TradeMaster!
Main product image of Venza Rite-Temp Valve Trim (Polished Chrome)
Magnifying glass
Hover image to zoom

Venza Rite-Temp Valve Trim (Polished Chrome)

Brand:
Kohler
SKU:
K-TS28129-4-CP
Rating:
(0)
Q&A:
(0)
Venza Rite-Temp Valve Trim (Polished Chrome)
Magnifying glass
Hover image to zoom
$104.27 each
In Stock
In Stock
Get 164 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6-1/2" Length
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Wall Mount
Product Highlight: Handle Style
Lever

Description

–
Combining simple, architectural forms with sensual lines, the Venza bathroom faucet collection blends organic design elements with crisp, minimal geometry. This pressure-balancing valve trin exemplifies the Venza collection's contours. Pair it with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.

Features:
  • A single handle controls both on/off activation and temperature setting
  • ADA-compliant ergonomic handle
  • Coordinates with other products in the Venza collection

Specs

–
ADA:

Yes

Length (Inches):

6-1/2"

Number of Handles:

1

Warranty:

Limited Lifetime

Finish:

Polished Chrome

Series:

Venza

Application:

Bathroom

Installation Type:

Wall Mount

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy