Apply to be a TradeMaster!
Main product image of Elate Rite-Temp Shower Trim Kit, 1.5 Gpm (Polished Chrome), K-TS35321-4H-CP
Magnifying glass
Hover image to zoom

Elate Rite-Temp Shower Trim Kit, 1.5 Gpm (Polished Chrome), K-TS35321-4H-CP

Brand:
Kohler
SKU:
K-TS35321-4H-CP
Rating:
(0)
Q&A:
(0)
Elate Rite-Temp Shower Trim Kit, 1.5 Gpm (Polished Chrome), K-TS35321-4H-CP
Magnifying glass
Hover image to zoom
$81.86 each
In Stock
In Stock
Get 3 Wed, Aug 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Finish
Polished Chrome

Description

Inspired by pure geometric style, the form of the Elate bathroom faucet collection has a sophisticated fluidity that brings a visually stunning yet simple look to the bathroom. This Elate shower trim kit includes a showerhead, shower arm with flange, and lever handle. Pair this trim with a Rite-Temp valve to complete the installation. At Kohler, we make it our business to help you create the bathroom space of your dreams.
  • Single-function 1.5 gpm (5.7 lpm) showerhead
  • A single handle controls both on/off activation and temperature setting
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • Box includes: Showerhead, shower arm and flange, faceplate with lever handle
  • Coordinates with other products in the Elate collection
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System

Specs

Warranty:

Lifetime Limited

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy