Apply to be a TradeMaster!
Main product image of Devonshire Rite-temp Bath And Shower Trim Kit, 1.75 GPM, Slip-fit Spout (Vibrant Brushed Nickel)
Magnifying glass
Hover image to zoom

Devonshire Rite-temp Bath And Shower Trim Kit, 1.75 GPM, Slip-fit Spout (Vibrant Brushed Nickel)

Brand:
Kohler
SKU:
K-TS395-4SG-BN
Rating:
(0)
Q&A:
(0)
Devonshire Rite-temp Bath And Shower Trim Kit, 1.75 GPM, Slip-fit Spout (Vibrant Brushed Nickel)
Magnifying glass
Hover image to zoom
$254.56 each
In Stock
In Stock
Get 9 Mon, Sep 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Brass
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Brushed Nickel
Product Highlight: Shape
Round

Description

Devonshire Rite-Temp bath and shower trim kit, 1.75 gpm, slip-fit spout
  • Designed to capture the essence of a bygone era, Devonshire faucets and accessories bring a versatile, traditional style to the bathroom. This bath and shower trim includes a water-saving showerhead w/ Katalyst air-induction spray. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body w/ larger, fuller water drops. Pair this trim w/ a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
  • Pressure-balancing diaphragm technology maintains outlet temperature w/ in +/-3°F during water pressure fluctuations
  • Antiscald protection
  • A single handle controls both on/off activation and temperature setting
  • Includes faceplate w/ ADA-compliant metal lever handle
  • Includes diverter bath spout w/ 1/2" copper slip-fit connection
  • 1-Function 1.75 gpm (6.6 lpm) showerhead w/ Katalyst air-induction technology
  • MasterClean sprayface features an easy-to-clean surface that w/ stands mineral buildup and maximizes spray performance
  • Includes shower arm and flange
  • Coordinates w/ Devonshire faucets, accessories, and showering components to complete your bathroom

Specs

Series:

Devonshire

Flow Rate (GPM):

1.75

Material:

Brass

Installation Type:

Wall Mount

Finish:

Brushed Nickel

Application:

Residential

Shape:

Round

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy