Shop Resideo Sale
Main product image of Rite-Temp Bath And Shower Trim Kit, 1.75 GPM , Slip-Fit Spout (Polished Chrome)
Magnifying glass
Hover image to zoom

Rite-Temp Bath And Shower Trim Kit, 1.75 GPM , Slip-Fit Spout (Polished Chrome)

Brand:
Kohler
SKU:
K-TS395-4SG-CP
Rating:
(0)
Q&A:
(0)
Rite-Temp Bath And Shower Trim Kit, 1.75 GPM , Slip-Fit Spout (Polished Chrome)
Magnifying glass
Hover image to zoom
$200.75 each
In Stock
In Stock
Get 11 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: GPM
1.75 GPM
Product Highlight: Shape
Round
Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Wall Mount

Description

–
Devonshire Rite-Temp bath and shower trim kit, 1.75 gpm, slip-fit spout

Designed to capture the essence of a bygone era, Devonshire faucets and accessories bring a versatile, traditional style to the bathroom. This bath and shower trim includes a water-saving showerhead with Katalyst air-induction spray. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 Degrees F during water pressure fluctuations
  • Antiscald protection
  • A single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA-compliant metal lever handle
  • Includes diverter bath spout with 1/2" copper slip-fit connection
  • Single-function 1.75 gpm (6.6 lpm) showerhead with Katalyst air-induction technology
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • Includes shower arm and flange
  • Coordinates with Devonshire faucets, accessories, and showering components to complete your bathroom

Specs

–
Flow Rate (GPM):

1.75

GPM:

1.75

Application:

Residential

Country of Origin:

United States

Shape:

Round

Finish:

Polished Chrome

ADA:

No

Installation Type:

Wall Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy