Shop Resideo Sale
Main product image of Devonshire Rite-Temp Shower Trim Kit, 1.75 Gpm (Vibrant Brushed Nickel), K-TS396-4G-BN
Magnifying glass
Hover image to zoom

Devonshire Rite-Temp Shower Trim Kit, 1.75 Gpm (Vibrant Brushed Nickel), K-TS396-4G-BN

Brand:
Kohler
SKU:
K-TS396-4G-BN
Rating:
(0)
Q&A:
(0)
Devonshire Rite-Temp Shower Trim Kit, 1.75 Gpm (Vibrant Brushed Nickel), K-TS396-4G-BN
Magnifying glass
Hover image to zoom
$154.70 each
In Stock
In Stock
Get 38 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
Designed to capture the essence of a bygone era, Devonshire faucets and accessories bring a versatile, traditional style to the bathroom. This shower trim includes a water-saving showerhead with Katalyst air-induction spray. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
  • Antiscald protection
  • A single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA-compliant metal lever handle
  • Single-function 1.75 gpm (6.6 lpm) showerhead with Katalyst air-induction technology
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • Includes shower arm and flange
  • Coordinates with Devonshire faucets, accessories, and showering components to complete your bathroom

Specs

–
Finish:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy