Apply to be a TradeMaster!
Main product image of Rite-Temp Bath And Shower Trim Kit, 2.5 GPM (Polished Chrome)
Magnifying glass
Hover image to zoom

Rite-Temp Bath And Shower Trim Kit, 2.5 GPM (Polished Chrome)

Brand:
Kohler
SKU:
K-TS461-4V-CP
Rating:
(0)
Q&A:
(0)
Rite-Temp Bath And Shower Trim Kit, 2.5 GPM (Polished Chrome)
Magnifying glass
Hover image to zoom
$635.13 each
In Stock
In Stock
Get 3 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Round
Product Highlight: GPM
2.5 GPM
Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Wall Mount

Description

–
Memoirs Stately Rite-Temp bath and shower trim kit, 2.5 gpm

Add the classic details of Memoirs to your shower with this bath and shower valve trim. The trim includes a spout, Deco lever handle, and showerhead--each featuring a clean, traditional style for easy coordination. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
  • Single deco lever handle controls both on/off activation and temperature setting
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 Degrees F during water pressure fluctuations
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • Antiscald protection
  • Coordinates with Memoirs faucets and accessories
  • Includes single-function 2.5 gpm (9.5 lpm) showerhead
  • Includes faceplate with ADA-compliant metal Deco lever handle
  • Includes valve trim, bath spout, shower arm with flange, and showerhead
  • THIS NEW K-TS462-4V TRIM REPLACES THE EXISTING K-T462-4V TRIM. THE NEW TRIM IS IDENTICAL AND INCLUDES TRIM ADAPTER KITS FOR BOTH RITE-TEMP K-304/K-2971 HIFLOW AND THE NEW K-8304 SERIES VALVE

Specs

–
Flow Rate (GPM):

2.5

Shape:

Round

GPM:

2.5

Country of Origin:

United States

ADA:

No

Finish:

Polished Chrome

Application:

Residential

Installation Type:

Wall Mount

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy