Apply to be a TradeMaster!
Main product image of Memoirs Stately Rite-temp Valve Trim (Vibrant Brushed Nickel)
Magnifying glass
Hover image to zoom

Memoirs Stately Rite-temp Valve Trim (Vibrant Brushed Nickel)

Brand:
Kohler
SKU:
K-TS463-4V-BN
Rating:
(0)
Q&A:
(0)
Memoirs Stately Rite-temp Valve Trim (Vibrant Brushed Nickel)
Magnifying glass
Hover image to zoom
$521.47 each
In Stock
In Stock
Get 6 Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Brushed Nickel
Product Highlight: Installation Type
Wall Mount

Description

–
Memoirs Stately Rite-Temp valve trim
  • Add the classic details of Memoirs to your shower w/ this bath/shower valve trim. The trim includes a Deco lever handle w/ a clean, traditional style for easy coordination. Pair this trim w/ a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
  • Includes faceplate w/ handle
  • A single handle controls both on/off activation and temperature setting
  • Supplied w/ ADA-compliant metal deco lever handle
  • Complements Memoirs faucets and accessories

Specs

–
Material:

Brass

Series:

Memoirs Stately

Application:

Residential

Approvals:

CSA

ADA:

Yes

Finish:

Brushed Nickel

Installation Type:

Wall Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy