Apply to be a TradeMaster!
Main product image of Artifacts Rite-temp Valve Trim w/ Lever Handle (Matte Black)
Magnifying glass
Hover image to zoom

Artifacts Rite-temp Valve Trim w/ Lever Handle (Matte Black)

Brand:
Kohler
SKU:
K-TS72767-4-BL
Rating:
(0)
Q&A:
(0)
Artifacts Rite-temp Valve Trim w/ Lever Handle (Matte Black)
Magnifying glass
Hover image to zoom
$462.78 each
In Stock
In Stock
Get 6 Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Wall Mount
Product Highlight: Material
Brass
Product Highlight: Width (Inches)
6-9/16" Width
Product Highlight: Finish
Matte Black

Description

–
Artifacts Rite-Temp valve trim w/ lever handle
  • Create a look all your own w/ the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. This Artifacts bath/shower valve trim combines quality craftsmanship w/ a vintage artisan design to lend character and authenticity to your space. Pair this trim w/ a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
  • Includes faceplate w/ handle
  • A single handle controls both on/off activation and temperature setting
  • Complements Artifacts faucets and accessories

Specs

–
Series:

Artifacts

Approvals:

CSA

Application:

Residential

Handle Style:

Lever

Installation Type:

Wall Mount

Material:

Brass

Width (Inches):

6-9/16"

Finish:

Matte Black

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy