Shop Resideo Sale
Main product image of Composed Rite-temp Valve Trim w/ Cross Handle (Polished Chrome)
Magnifying glass
Hover image to zoom

Composed Rite-temp Valve Trim w/ Cross Handle (Polished Chrome)

Brand:
Kohler
SKU:
K-TS73115-3-CP
Rating:
(0)
Q&A:
(0)
Composed Rite-temp Valve Trim w/ Cross Handle (Polished Chrome)
Magnifying glass
Hover image to zoom
$320.51 each
In Stock
In Stock
Get 16 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Handle Style
Cross
Product Highlight: Material
Brass
Product Highlight: Installation Type
Wall Mount

Description

–
Composed Rite-Temp valve trim w/ cross handle
  • Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response w/ its stark, refined beauty. This bath/shower valve trim includes a faceplate w/ cross handle. Pair this trim w/ a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
  • Includes faceplate w/ handle
  • A single handle controls both on/off activation and temperature setting
  • Supplied w/ metal cross handle
  • Complements Composed faucets and accessories

Specs

–
ADA:

Yes

Series:

Composed

Finish:

Polished Chrome

Application:

Residential

Handle Style:

Cross

Material:

Brass

Installation Type:

Wall Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy